Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat, 0.312 in Dia x 4.00 in L x 0.062 in Wall
- Mfr # SPPH-312-4000
- Zoro # G723424500
product price:Â
$
2.39
/ea
Sold in multiples of 100 for
$239.00
Key Features
Rockwell Hardness
HV 420-545
Double Shear Strength (Lbs.)
8700 lb
Wall Thickness
0.062 in
Finish
Phosphate Coated
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPPH-312-4000
- Zoro #
- G723424500
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 5/16 in
- Shank Length
- 4 in
- Wall Thickness
- 0.062 in
Details
- Rockwell Hardness
- HV 420-545
- Double Shear Strength (Lbs.)
- 8700 lb
- Finish
- Phosphate Coated
- Standards
- ASME B18.8.2
- Material
- 1070-1095 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
Description
Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.312 in Dia x 4.000 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.