Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Phosphate Coat High Carbon Steel, .5 Dia x 1.5 L x .094 Wall
- Mfr # MS16562-184
- Zoro # G423411855
product price:Â
$
4.35
/ea
Sold in multiples of 100 for
$435.00
Key Features
Double Shear Strength (Lbs.)
25800 lb
Finish
Phosphate Coated
Wall Thickness
0.094 in
Material
1070-1090 High Carbon Steel
Rockwell Hardness
HRC 46-53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS16562-184
- Zoro #
- G423411855
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1/2 in
- Wall Thickness
- 0.094 in
- Shank Length
- 1-1/2 in
Details
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 25800 lb
- Finish
- Phosphate Coated
- Material
- 1070-1090 High Carbon Steel
- Rockwell Hardness
- HRC 46-53
- Standards
- MS16562
Description
Mil. Spec. MS16562-184 Slotted Spring Pin, Standard Duty - Phosphate Coated High Carbon Steel - 0.500 in Dia x 1.500 in Length x 0.094 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.