Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.188 in Dia x 0.812 in L x 0.040 in Wall
- Mfr # SP-187-0812
- Zoro # G423413194
product price:Â
$
0.29
/ea
Sold in multiples of 100 for
$29.00
Key Features
Pin Diameter
3/16 in
Material Grade/Class
1070-1080
Wall Thickness
0.04 in
Standards
ASME B18.8.2
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-187-0812
- Zoro #
- G423413194
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 1070-1080
- Standards
- ASME B18.8.2
- Finish
- Zinc Plated
- Rockwell Hardness
- HV 458-560
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 4150 lb
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 13/16 in
- Wall Thickness
- 0.04 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.188 in Dia x 0.812 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.