Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.188 in Dia x 1.375 in L x 0.040 in Wall
- Mfr # SP-187-1375
- Zoro # G623404084
product price:Â
$
0.46
/ea
Sold in multiples of 100 for
$46.00
Key Features
Double Shear Strength (Lbs.)
4150 lb
Material Grade/Class
1070-1080
Rockwell Hardness
HV 458-560
Wall Thickness
0.04 in
Material
1070-1080 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-187-1375
- Zoro #
- G623404084
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 4150 lb
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 1070-1080
- Rockwell Hardness
- HV 458-560
- Material
- 1070-1080 High Carbon Steel
- Finish
- Zinc Plated
Dimensions
- Shank Length
- 1-3/8 in
- Wall Thickness
- 0.04 in
- Pin Diameter
- 3/16 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.188 in Dia x 1.375 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.