Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.438 in Dia x 1.375 in L x 0.077 in Wall
- Mfr # SP-437-1375
- Zoro # G723414549
product price:Â
$
2.45
/ea
Sold in multiples of 100 for
$245.00
Key Features
Material
1070-1080 High Carbon Steel
Pin Diameter
7/16 in
Finish
Zinc Plated
Wall Thickness
0.077 in
Rockwell Hardness
HV 458-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-437-1375
- Zoro #
- G723414549
- UPC #
- -
- Country of Origin
- United States
- Material
- 1070-1080 High Carbon Steel
- Finish
- Zinc Plated
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
- Material Grade/Class
- 1070-1080
- Double Shear Strength (Lbs.)
- 19800 lb
- Standards
- ASME B18.8.2
Dimensions
- Pin Diameter
- 7/16 in
- Shank Length
- 1-3/8 in
- Wall Thickness
- 0.077 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.438 in Dia x 1.375 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.