Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.438 in Dia x 3.00 in L x 0.077 in Wall
- Mfr # SP-437-3000
- Zoro # G823426022
product price:Â
$
4.55
/ea
Sold in multiples of 100 for
$455.00
Key Features
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
19800 lb
Material Grade/Class
1070-1080
Rockwell Hardness
HV 458-560
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-437-3000
- Zoro #
- G823426022
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 19800 lb
- Material Grade/Class
- 1070-1080
- Rockwell Hardness
- HV 458-560
- Finish
- Zinc Plated
- Material
- 1070-1080 High Carbon Steel
Dimensions
- Shank Length
- 3 in
- Wall Thickness
- 0.077 in
- Pin Diameter
- 7/16 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.438 in Dia x 3.000 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.