Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.438 in Dia x 3.50 in L x 0.077 in Wall
- Mfr # SP-437-3500
- Zoro # G623412645
product price:Â
$
5.25
/ea
Sold in multiples of 100 for
$525.00
Key Features
Wall Thickness
0.077 in
Double Shear Strength (Lbs.)
19800 lb
Rockwell Hardness
HV 458-560
Standards
ASME B18.8.2
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-437-3500
- Zoro #
- G623412645
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 19800 lb
- Rockwell Hardness
- HV 458-560
- Standards
- ASME B18.8.2
- Finish
- Zinc Plated
- Item
- Slotted Spring Pin, Standard Duty
- Material Grade/Class
- 1070-1080
- Material
- 1070-1080 High Carbon Steel
Dimensions
- Wall Thickness
- 0.077 in
- Shank Length
- 3-1/2 in
- Pin Diameter
- 7/16 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.438 in Dia x 3.500 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.