Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.438 in Dia x 3.25 in L x 0.077 in Wall
- Mfr # SP-437-3250
- Zoro # G823407861
product price:Â
$
4.89
/ea
Sold in multiples of 100 for
$489.00
Key Features
Finish
Zinc Plated
Double Shear Strength (Lbs.)
19800 lb
Standards
ASME B18.8.2
Material
1070-1080 High Carbon Steel
Material Grade/Class
1070-1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-437-3250
- Zoro #
- G823407861
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 19800 lb
- Standards
- ASME B18.8.2
- Material
- 1070-1080 High Carbon Steel
- Material Grade/Class
- 1070-1080
- Rockwell Hardness
- HV 458-560
Dimensions
- Shank Length
- 3-1/4 in
- Pin Diameter
- 7/16 in
- Wall Thickness
- 0.077 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.438 in Dia x 3.250 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.