Slotted Spring Pin, Standard Duty, Zinc Yellow, 0.125 in Dia x 1.00 in L x 0.028 in Wall
- Mfr # SPY-125-1000
- Zoro # G623407795
product price:Â
$
0.29
/ea
Sold in multiples of 100 for
$29.00
Key Features
Standards
ASME B18.8.2
Wall Thickness
0.028 in
Material
1070-1080 High Carbon Steel
Double Shear Strength (Lbs.)
1875 lb
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPY-125-1000
- Zoro #
- G623407795
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 1875 lb
- Finish
- Zinc Yellow
- Rockwell Hardness
- HV 458-560
Dimensions
- Wall Thickness
- 0.028 in
- Pin Diameter
- 1/8 in
- Shank Length
- 1 in
Description
Slotted Spring Pin, Standard Duty - Zinc Yellow High Carbon Steel - 0.125 in Dia x 1.000 in Length x 0.028 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.