Slotted Spring Pin, Standard Duty, Zinc Yellow, 0.188 in Dia x 0.875 in L x 0.040 in Wall
- Mfr # SPY-187-0875
- Zoro # G423402129
product price:Â
$
0.43
/ea
Sold in multiples of 100 for
$43.00
Key Features
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
4150 lb
Material
1070-1080 High Carbon Steel
Wall Thickness
0.04 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPY-187-0875
- Zoro #
- G423402129
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 7/8 in
- Pin Diameter
- 3/16 in
- Wall Thickness
- 0.04 in
Details
- Rockwell Hardness
- HV 458-560
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 4150 lb
- Material
- 1070-1080 High Carbon Steel
- Standards
- ASME B18.8.2
- Finish
- Zinc Yellow
Description
Slotted Spring Pin, Standard Duty - Zinc Yellow High Carbon Steel - 0.188 in Dia x 0.875 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.