Slotted Spring Pin, Standard Duty, Zinc Yellow, 0.188 in Dia x 1.00 in L x 0.040 in Wall
- Mfr # SPY-187-1000
- Zoro # G723415065
product price:Â
$
0.38
/ea
Sold in multiples of 100 for
$38.00
Key Features
Material
1070-1080 High Carbon Steel
Wall Thickness
0.04 in
Standards
ASME B18.8.2
Finish
Zinc Yellow
Rockwell Hardness
HV 458-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPY-187-1000
- Zoro #
- G723415065
- UPC #
- -
- Country of Origin
- Germany
- Material
- 1070-1080 High Carbon Steel
- Standards
- ASME B18.8.2
- Finish
- Zinc Yellow
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
- Double Shear Strength (Lbs.)
- 4150 lb
Dimensions
- Shank Length
- 1 in
- Wall Thickness
- 0.04 in
- Pin Diameter
- 3/16 in
Description
Slotted Spring Pin, Standard Duty - Zinc Yellow High Carbon Steel - 0.188 in Dia x 1.000 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.