Slotted Spring Pin, Standard Duty, Zinc Yellow, 0.312 in Dia x 1.00 in L x 0.062 in Wall
- Mfr # SPY-312-1000
- Zoro # G823402194
product price:Â
$
1.49
/ea
Sold in multiples of 100 for
$149.00
Key Features
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
10800 lb
Material
1070-1080 High Carbon Steel
Standards
ASME B18.8.2
Wall Thickness
0.062 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPY-312-1000
- Zoro #
- G823402194
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 458-560
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 10800 lb
- Material
- 1070-1080 High Carbon Steel
- Standards
- ASME B18.8.2
- Finish
- Zinc Yellow
Dimensions
- Shank Length
- 1 in
- Pin Diameter
- 5/16 in
- Wall Thickness
- 0.062 in
Description
Slotted Spring Pin, Standard Duty - Zinc Yellow High Carbon Steel - 0.312 in Dia x 1.000 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.