Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Yellow, 0.375 in Dia x 2.25 in L x 0.077 in Wall
- Mfr # SPY-375-2250
- Zoro # G523408663
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Standards
ASME B18.8.2
Finish
Zinc Yellow
Rockwell Hardness
HV 458-560
Material
1070-1080 High Carbon Steel
Double Shear Strength (Lbs.)
16300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPY-375-2250
- Zoro #
- G523408663
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.2
- Finish
- Zinc Yellow
- Rockwell Hardness
- HV 458-560
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 16300 lb
- Material Grade/Class
- 1070-1080
Dimensions
- Shank Length
- 2-1/4 in
- Pin Diameter
- 3/8 in
- Wall Thickness
- 0.077 in
Description
Slotted Spring Pin, Standard Duty - Zinc Yellow High Carbon Steel - 0.375 in Dia x 2.250 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.