Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Yellow, 0.312 in Dia x 1.50 in L x 0.062 in Wall
- Mfr # SPY-312-1500
- Zoro # G723409842
product price:Â
$
1.49
/ea
Sold in multiples of 100 for
$149.00
Key Features
Double Shear Strength (Lbs.)
10800 lb
Wall Thickness
0.062 in
Material
1070-1080 High Carbon Steel
Material Grade/Class
1070-1080
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPY-312-1500
- Zoro #
- G723409842
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.062 in
- Pin Diameter
- 5/16 in
- Shank Length
- 1-1/2 in
Details
- Double Shear Strength (Lbs.)
- 10800 lb
- Material
- 1070-1080 High Carbon Steel
- Material Grade/Class
- 1070-1080
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Zinc Yellow
- Rockwell Hardness
- HV 458-560
- Standards
- ASME B18.8.2
Description
Slotted Spring Pin, Standard Duty - Zinc Yellow High Carbon Steel - 0.312 in Dia x 1.500 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.