Slotted Spring Pin, Standard Duty, Zinc Yellow, 0.312 in Dia x 2.00 in L x 0.062 in Wall
- Mfr # SPY-312-2000
- Zoro # G123419687
product price:Â
$
1.95
/ea
Sold in multiples of 100 for
$195.00
Key Features
Rockwell Hardness
HV 458-560
Finish
Zinc Yellow
Double Shear Strength (Lbs.)
10800 lb
Wall Thickness
0.062 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPY-312-2000
- Zoro #
- G123419687
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 2 in
- Wall Thickness
- 0.062 in
- Pin Diameter
- 5/16 in
Details
- Rockwell Hardness
- HV 458-560
- Finish
- Zinc Yellow
- Double Shear Strength (Lbs.)
- 10800 lb
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1080 High Carbon Steel
- Material Grade/Class
- 1070-1080
Description
Slotted Spring Pin, Standard Duty - Zinc Yellow High Carbon Steel - 0.312 in Dia x 2.000 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.