Slotted Spring Pin, Standard Duty, Zinc Yellow, 0.375 in Dia x 3.00 in L x 0.077 in Wall
- Mfr # SPY-375-3000
- Zoro # G823418874
product price:Â
$
2.95
/ea
Sold in multiples of 100 for
$295.00
Key Features
Material
1070-1080 High Carbon Steel
Wall Thickness
0.077 in
Finish
Zinc Yellow
Double Shear Strength (Lbs.)
16300 lb
Rockwell Hardness
HV 458-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPY-375-3000
- Zoro #
- G823418874
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3/8 in
- Wall Thickness
- 0.077 in
- Shank Length
- 3 in
Details
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1080 High Carbon Steel
- Finish
- Zinc Yellow
- Double Shear Strength (Lbs.)
- 16300 lb
- Rockwell Hardness
- HV 458-560
- Material Grade/Class
- 1070-1080
- Standards
- ASME B18.8.2
Description
Slotted Spring Pin, Standard Duty - Zinc Yellow High Carbon Steel - 0.375 in Dia x 3.000 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.