Square Neck Neck, 1/2"-13, 3-1/2 in L, Steel, Grade A, Zinc Clear Trivalent

  • Mfr # BLTC00-0500-3500A33

  • Zoro # G515385279


product price:  $0.59
/ea
Sold in multiples of 24 for $14.16

Key Features

Thread Size
1/2"-13
Fastener Length
3-1/2 in
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTC00-0500-3500A33
Zoro #
G515385279
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Fastener Length
3-1/2 in
Square Width
0.515 in
Head Height
0.27 in
Head Dia.
1.094 in

Details

Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade A
Neck Type
Square Neck
Thread Type
UNC
Thread Style
Full
Head Type
Domed
Fastener Industry Standards
ASTM A307, ASME B18.5

Description

Carriage Bolts Square Neck Full Coarse Thread 1/2-13 x 3-1/2 in ASTM A307 Grade A Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products