Shop HUYETT
See all product information
Create Account
Taper Pin, Carbon Steel, #4 Pin x 0.251 in Dia x 0.249 in Small End Dia x 3.500 in Length
- Mfr # TP-04-3500
- Zoro # G623401434
product price:Â
$
3.75
/ea
Sold in multiples of 12 for
$45.00
Key Features
Standards
ASME B18.8.2
Small End Dia.
0.2493 in
Fastener Finish
Plain
Basic Material
Carbon Steel
Fastener Length
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP-04-3500
- Zoro #
- G623401434
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.2493 in
- Fastener Length
- 3-1/2 in
- Size
- #4 Pin
Details
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Basic Material
- Carbon Steel
- Item
- Standard Taper Pins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.