Two Piece Round Cap Nut, #8-32, Steel, Nickel Plated, 0.25 in H

  • Mfr # NUTC08-0008-0250SN

  • Zoro # G715916792


product price:  $0.09
/ea
Sold in multiples of 150 for $13.50

Key Features

Finish
Nickel Plated
Fastener Thread Depth
0.156 in
Profile
Two Piece
Fastener Thread Type
UNC
Overall Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUTC08-0008-0250SN
Zoro #
G715916792
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Thread Depth
0.156 in
Thread Size
#8-32
Overall Height
0.25 in

Details

Finish
Nickel Plated
Item
Round Cap Nut
Profile
Two Piece
Fastener Thread Type
UNC
Material
Steel

Description

Round Cap Nuts 2-Piece Coarse Thread #8-32 x 1/4 in Steel Nickel Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.