Type A Grooved Pin, 300 Stainless Steel, 0.219 in Dia x 0.217 in Small End Dia x 0.875 in Length
- Mfr # GPS-0218-0875-A
- Zoro # G923415339
product price:Â
$
4.19
/ea
Sold in multiples of 100 for
$419.00
Key Features
Pin Dia.
7/32 in
Material Grade
300
Double Shear Strength (Lbs.)
6480 lb
Fastener Finish
Plain
Small End Dia.
0.2168 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0218-0875-A
- Zoro #
- G923415339
- UPC #
- -
- Country of Origin
- United States
- Material Grade
- 300
- Double Shear Strength (Lbs.)
- 6480 lb
- Fastener Finish
- Plain
- Pin Item
- Type A Grooved Pin
- Basic Material
- 300 Stainless Steel
- Standards
- ASME B18.8.2
Dimensions
- Pin Dia.
- 7/32 in
- Small End Dia.
- 0.2168 in
- Overall Length
- 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.