Type A Grooved Pin, Alloy Steel, 0.188 in Dia x 0.185 in Small End Dia x 1.375 in Length
- Mfr # GPA-0187-1375-A
- Zoro # G823412506
product price:Â
$
2.69
/ea
Sold in multiples of 100 for
$269.00
Key Features
Rockwell Hardness
C40-48
Double Shear Strength (Lbs.)
6440 lb
Small End Dia.
0.1855 in
Pin Dia.
3/16 in
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0187-1375-A
- Zoro #
- G823412506
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- C40-48
- Double Shear Strength (Lbs.)
- 6440 lb
- Standards
- ASME B18.8.2
- Pin Item
- Type A Grooved Pin
- Basic Material
- Alloy Steel
- Fastener Finish
- Plain
Dimensions
- Small End Dia.
- 0.1855 in
- Overall Length
- 1-3/8 in
- Pin Dia.
- 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.