Shop HUYETT
See all product information
Create Account
Type A Grooved Pin, Alloy Steel, 0.312 in Dia x 0.310 in Small End Dia x 2.500 in Length
- Mfr # GPA-0312-2500-A
- Zoro # G623422880
product price:Â
$
4.19
/ea
Sold in multiples of 100 for
$419.00
Key Features
Pin Dia.
5/16 in
Pin Item
Type A Grooved Pin
Basic Material
Alloy Steel
Rockwell Hardness
C40-48
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0312-2500-A
- Zoro #
- G623422880
- UPC #
- -
- Country of Origin
- United States
- Pin Item
- Type A Grooved Pin
- Basic Material
- Alloy Steel
- Rockwell Hardness
- C40-48
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 17900 lb
Dimensions
- Pin Dia.
- 5/16 in
- Overall Length
- 2-1/2 in
- Small End Dia.
- 0.3105 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.