Type A3 Grooved Pin, 300 Stainless Steel, 0.125 in Dia x 0.123 in Small End Dia x 1.000 in Length
- Mfr # GPS-0125-1000A3
- Zoro # G923404173
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Standards
ASME B18.8.2
Fastener Finish
Plain
Pin Dia.
1/8 in
Double Shear Strength (Lbs.)
2200 lb
Pin Item
Type A3 Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0125-1000A3
- Zoro #
- G923404173
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 2200 lb
- Pin Item
- Type A3 Grooved Pin
- Basic Material
- 300 Stainless Steel
- Material Grade
- 300
Dimensions
- Pin Dia.
- 1/8 in
- Overall Length
- 1 in
- Small End Dia.
- 0.123 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.