Shop HUYETT
See all product information
Create Account
Type B Grooved Pin, Zinc Plated Low Carbon Steel, 0.156 in Dia x 0.154 in Small End Dia x 1.125 in L
- Mfr # GP-0156-1125-B
- Zoro # G623404183
product price:Â
$
1.69
/ea
Sold in multiples of 100 for
$169.00
Key Features
Basic Material
Low Carbon Steel
Overall Length
1-1/8 in
Standards
ASME B18.8.2
Pin Dia.
5/32 in
Fastener Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP-0156-1125-B
- Zoro #
- G623404183
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Low Carbon Steel
- Standards
- ASME B18.8.2
- Fastener Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 2300 lb
- Pin Item
- Type B Grooved Pin
Dimensions
- Overall Length
- 1-1/8 in
- Pin Dia.
- 5/32 in
- Small End Dia.
- 0.1543 in
Description
Type B Grooved Pin - Zinc Plated Low Carbon Steel - 0.156 in Dia x 0.154 in Small End Dia x 1.125 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.