Type C Grooved Pin, 300 Stainless Steel, 0.094 in Dia x 0.093 in Small End Dia x 0.688 in Length
- Mfr # GPS-0093-0687-C
- Zoro # G223400936
product price:Â
$
1.75
/ea
Sold in multiples of 100 for
$175.00
Key Features
Standards
ASME B18.8.2
Material Grade
300
Pin Dia.
3/32 in
Small End Dia.
0.0928 in
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0093-0687-C
- Zoro #
- G223400936
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 3/32 in
- Small End Dia.
- 0.0928 in
- Overall Length
- 11/16 in
Details
- Standards
- ASME B18.8.2
- Material Grade
- 300
- Fastener Finish
- Plain
- Pin Item
- Type C Grooved Pin
- Basic Material
- 300 Stainless Steel
- Double Shear Strength (Lbs.)
- 1240 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.