Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, 300 Stainless Steel, 0.094 in Dia x 0.093 in Small End Dia x 1.000 in Length
- Mfr # GPS-0093-1000-C
- Zoro # G123404201
product price:Â
$
1.85
/ea
Sold in multiples of 100 for
$185.00
Key Features
Double Shear Strength (Lbs.)
1240 lb
Standards
ASME B18.8.2
Small End Dia.
0.0928 in
Pin Item
Type C Grooved Pin
Basic Material
300 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0093-1000-C
- Zoro #
- G123404201
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.0928 in
- Overall Length
- 1 in
- Pin Dia.
- 3/32 in
Details
- Double Shear Strength (Lbs.)
- 1240 lb
- Standards
- ASME B18.8.2
- Pin Item
- Type C Grooved Pin
- Basic Material
- 300 Stainless Steel
- Material Grade
- 300
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.