Type C Grooved Pin, 300 Stainless Steel, 0.094 in Dia x 0.093 in Small End Dia x 0.375 in Length
- Mfr # GPS-0093-0375-C
- Zoro # G623400994
product price:Â
$
1.65
/ea
Sold in multiples of 100 for
$165.00
Key Features
Pin Item
Type C Grooved Pin
Double Shear Strength (Lbs.)
1240 lb
Fastener Finish
Plain
Pin Dia.
3/32 in
Material Grade
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0093-0375-C
- Zoro #
- G623400994
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3/8 in
- Pin Dia.
- 3/32 in
- Small End Dia.
- 0.0928 in
Details
- Pin Item
- Type C Grooved Pin
- Double Shear Strength (Lbs.)
- 1240 lb
- Fastener Finish
- Plain
- Material Grade
- 300
- Basic Material
- 300 Stainless Steel
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.