Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, Alloy Steel, 0.094 in Dia x 0.093 in Small End Dia x 0.625 in Length
- Mfr # GPA-0093-0625-C
- Zoro # G223400998
product price:Â
$
1.29
/ea
Sold in multiples of 100 for
$129.00
Key Features
Double Shear Strength (Lbs.)
1600 lb
Pin Item
Type C Grooved Pin
Pin Dia.
3/32 in
Small End Dia.
0.0928 in
Rockwell Hardness
C40-48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0093-0625-C
- Zoro #
- G223400998
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 1600 lb
- Pin Item
- Type C Grooved Pin
- Rockwell Hardness
- C40-48
- Standards
- ASME B18.8.2
- Basic Material
- Alloy Steel
- Fastener Finish
- Plain
Dimensions
- Pin Dia.
- 3/32 in
- Overall Length
- 5/8 in
- Small End Dia.
- 0.0928 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.