Type C Grooved Pin, Alloy Steel, 0.125 in Dia x 0.123 in Small End Dia x 0.375 in Length
- Mfr # GPA-0125-0375-C
- Zoro # G823401258
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Pin Item
Type C Grooved Pin
Small End Dia.
0.123 in
Pin Dia.
1/8 in
Fastener Finish
Plain
Double Shear Strength (Lbs.)
2820 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0125-0375-C
- Zoro #
- G823401258
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.123 in
- Pin Dia.
- 1/8 in
- Overall Length
- 3/8 in
Details
- Pin Item
- Type C Grooved Pin
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 2820 lb
- Basic Material
- Alloy Steel
- Standards
- ASME B18.8.2
- Rockwell Hardness
- C40-48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.