Shop HUYETT
See all product information
Create Account
Type C Grooved Pin, Alloy Steel, 0.250 in Dia x 0.248 in Small End Dia x 1.250 in Length
- Mfr # GPA-0250-1250-C
- Zoro # G923417012
product price:Â
$
2.89
/ea
Sold in multiples of 100 for
$289.00
Key Features
Small End Dia.
0.248 in
Pin Dia.
1/4 in
Basic Material
Alloy Steel
Fastener Finish
Plain
Pin Item
Type C Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0250-1250-C
- Zoro #
- G923417012
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Alloy Steel
- Fastener Finish
- Plain
- Pin Item
- Type C Grooved Pin
- Rockwell Hardness
- C40-48
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 11500 lb
Dimensions
- Small End Dia.
- 0.248 in
- Pin Dia.
- 1/4 in
- Overall Length
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.