Type E Grooved Pin, Alloy Steel, 0.219 in Dia x 0.217 in Small End Dia x 0.500 in Length
- Mfr # GPA-0218-0500-E
- Zoro # G223409212
product price:Â
$
2.49
/ea
Sold in multiples of 100 for
$249.00
Key Features
Rockwell Hardness
C40-48
Basic Material
Alloy Steel
Standards
ASME B18.8.2
Small End Dia.
0.2168 in
Double Shear Strength (Lbs.)
8770 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0218-0500-E
- Zoro #
- G223409212
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1/2 in
- Small End Dia.
- 0.2168 in
- Pin Dia.
- 7/32 in
Details
- Rockwell Hardness
- C40-48
- Basic Material
- Alloy Steel
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 8770 lb
- Pin Item
- Type E Grooved Pin
- Fastener Finish
- Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.