Type E Grooved Pin, Alloy Steel, 0.219 in Dia x 0.217 in Small End Dia x 1.750 in Length
- Mfr # GPA-0218-1750-E
- Zoro # G323417124
product price:Â
$
3.15
/ea
Sold in multiples of 100 for
$315.00
Key Features
Basic Material
Alloy Steel
Fastener Finish
Plain
Pin Item
Type E Grooved Pin
Rockwell Hardness
C40-48
Small End Dia.
0.2168 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0218-1750-E
- Zoro #
- G323417124
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-3/4 in
- Small End Dia.
- 0.2168 in
- Pin Dia.
- 7/32 in
Details
- Basic Material
- Alloy Steel
- Fastener Finish
- Plain
- Pin Item
- Type E Grooved Pin
- Rockwell Hardness
- C40-48
- Double Shear Strength (Lbs.)
- 8770 lb
- Standards
- ASME B18.8.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.