Shop HUYETT
See all product information
Create Account
Type E Grooved Pin, Alloy Steel, 0.219 in Dia x 0.217 in Small End Dia x 0.625 in Length
- Mfr # GPA-0218-0625-E
- Zoro # G723401907
product price:Â
$
2.55
/ea
Sold in multiples of 100 for
$255.00
Key Features
Pin Item
Type E Grooved Pin
Pin Dia.
7/32 in
Small End Dia.
0.2168 in
Standards
ASME B18.8.2
Double Shear Strength (Lbs.)
8770 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0218-0625-E
- Zoro #
- G723401907
- UPC #
- -
- Country of Origin
- United States
- Pin Item
- Type E Grooved Pin
- Standards
- ASME B18.8.2
- Double Shear Strength (Lbs.)
- 8770 lb
- Basic Material
- Alloy Steel
- Fastener Finish
- Plain
- Rockwell Hardness
- C40-48
Dimensions
- Pin Dia.
- 7/32 in
- Small End Dia.
- 0.2168 in
- Overall Length
- 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.