Type E Grooved Pin, Alloy Steel, 0.219 in Dia x 0.217 in Small End Dia x 1.250 in Length
- Mfr # GPA-0218-1250-E
- Zoro # G523403316
product price:Â
$
2.89
/ea
Sold in multiples of 100 for
$289.00
Key Features
Double Shear Strength (Lbs.)
8770 lb
Small End Dia.
0.2168 in
Rockwell Hardness
C40-48
Fastener Finish
Plain
Basic Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0218-1250-E
- Zoro #
- G523403316
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 8770 lb
- Rockwell Hardness
- C40-48
- Fastener Finish
- Plain
- Basic Material
- Alloy Steel
- Standards
- ASME B18.8.2
- Pin Item
- Type E Grooved Pin
Dimensions
- Small End Dia.
- 0.2168 in
- Pin Dia.
- 7/32 in
- Overall Length
- 1-1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.