Shop HUYETT
See all product information
Create Account
Type E Grooved Pin, Zinc Plated Low Carbon Steel, 0.500 in Dia x 0.498 in Small End Dia x 1.500 in L
- Mfr # GP-0500-1500-E
- Zoro # G723412224
product price:Â
$
7.65
/ea
Sold in multiples of 100 for
$765.00
Key Features
Small End Dia.
0.498 in
Pin Item
Type E Grooved Pin
Standards
ASME B18.8.2
Basic Material
Low Carbon Steel
Fastener Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0500-1500-E
- Zoro #
- G723412224
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.498 in
- Overall Length
- 1-1/2 in
- Pin Dia.
- 1/2 in
Details
- Pin Item
- Type E Grooved Pin
- Standards
- ASME B18.8.2
- Basic Material
- Low Carbon Steel
- Fastener Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 19600 lb
Description
Type E Grooved Pin - Zinc Plated Low Carbon Steel - 0.500 in Dia x 0.498 in Small End Dia x 1.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.