Shop HUYETT
See all product information
Create Account
Type E Grooved Pin, Zinc Plated Low Carbon Steel, 0.500 in Dia x 0.498 in Small End Dia x 3.500 in L
- Mfr # GP-0500-3500-E
- Zoro # G423410285
product price:Â
$
10.29
/ea
Sold in multiples of 100 for
$1,029.00
Key Features
Pin Dia.
1/2 in
Basic Material
Low Carbon Steel
Double Shear Strength (Lbs.)
19600 lb
Standards
ASME B18.8.2
Fastener Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0500-3500-E
- Zoro #
- G423410285
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 1/2 in
- Overall Length
- 3-1/2 in
- Small End Dia.
- 0.498 in
Details
- Basic Material
- Low Carbon Steel
- Double Shear Strength (Lbs.)
- 19600 lb
- Standards
- ASME B18.8.2
- Fastener Finish
- Zinc Plated
- Pin Item
- Type E Grooved Pin
Description
Type E Grooved Pin - Zinc Plated Low Carbon Steel - 0.500 in Dia x 0.498 in Small End Dia x 3.500 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.