Type E Grooved Pin, Zinc Plated Low Carbon Steel, 0.500 in Dia x 0.498 in Small End Dia x 1.750 in L
- Mfr # GP-0500-1750-E
- Zoro # G223423775
product price:Â
$
6.15
/ea
Sold in multiples of 100 for
$615.00
Key Features
Double Shear Strength (Lbs.)
19600 lb
Fastener Finish
Zinc Plated
Small End Dia.
0.498 in
Pin Item
Type E Grooved Pin
Pin Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP-0500-1750-E
- Zoro #
- G223423775
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-3/4 in
- Small End Dia.
- 0.498 in
- Pin Dia.
- 1/2 in
Details
- Double Shear Strength (Lbs.)
- 19600 lb
- Fastener Finish
- Zinc Plated
- Pin Item
- Type E Grooved Pin
- Standards
- ASME B18.8.2
- Basic Material
- Low Carbon Steel
Description
Type E Grooved Pin - Zinc Plated Low Carbon Steel - 0.500 in Dia x 0.498 in Small End Dia x 1.750 in Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.