Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, 300 Stainless Steel, 0.062 in Dia x 0.061 in Small End Dia x 0.750 in Length
- Mfr # GPS-0062-0750-H
- Zoro # G923401547
product price:Â
$
1.59
/ea
Sold in multiples of 100 for
$159.00
Key Features
Basic Material
300 Stainless Steel
Rockwell Hardness
94 HRB
Fastener Finish
Plain
Standards
ASME B18.8.2
Pin Item
Type H Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0062-0750-H
- Zoro #
- G923401547
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- 300 Stainless Steel
- Rockwell Hardness
- 94 HRB
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Pin Item
- Type H Grooved Pin
- Double Shear Strength (Lbs.)
- 540 lb
- Material Grade
- 300
Dimensions
- Overall Length
- 3/4 in
- Small End Dia.
- 0.061 in
- Pin Dia.
- 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.