Type H Grooved Pin, 300 Stainless Steel, 0.062 in Dia x 0.061 in Small End Dia x 0.875 in Length
- Mfr # GPS-0062-0875-H
- Zoro # G923401622
product price:Â
$
1.59
/ea
Sold in multiples of 100 for
$159.00
Key Features
Fastener Finish
Plain
Small End Dia.
0.061 in
Material Grade
300
Basic Material
300 Stainless Steel
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0062-0875-H
- Zoro #
- G923401622
- UPC #
- -
- Country of Origin
- United States
- Fastener Finish
- Plain
- Material Grade
- 300
- Basic Material
- 300 Stainless Steel
- Standards
- ASME B18.8.2
- Rockwell Hardness
- 94 HRB
- Pin Item
- Type H Grooved Pin
- Double Shear Strength (Lbs.)
- 540 lb
Dimensions
- Overall Length
- 7/8 in
- Small End Dia.
- 0.061 in
- Pin Dia.
- 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.