Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, 300 Stainless Steel, 0.062 in Dia x 0.061 in Small End Dia x 1.000 in Length
- Mfr # GPS-0062-1000-H
- Zoro # G423400903
product price:Â
$
1.65
/ea
Sold in multiples of 100 for
$165.00
Key Features
Material Grade
300
Small End Dia.
0.061 in
Double Shear Strength (Lbs.)
540 lb
Pin Item
Type H Grooved Pin
Pin Dia.
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0062-1000-H
- Zoro #
- G423400903
- UPC #
- -
- Country of Origin
- United States
- Material Grade
- 300
- Double Shear Strength (Lbs.)
- 540 lb
- Pin Item
- Type H Grooved Pin
- Basic Material
- 300 Stainless Steel
- Rockwell Hardness
- 94 HRB
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
Dimensions
- Overall Length
- 1 in
- Small End Dia.
- 0.061 in
- Pin Dia.
- 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.