Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, 300 Stainless Steel, 0.438 in Dia x 0.435 in Small End Dia x 1.000 in Length
- Mfr # GPS-0437-1000-H
- Zoro # G123410554
product price:Â
$
9.79
/ea
Sold in multiples of 100 for
$979.00
Key Features
Double Shear Strength (Lbs.)
24800 lb
Fastener Finish
Plain
Pin Item
Type H Grooved Pin
Rockwell Hardness
94 HRB
Pin Dia.
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0437-1000-H
- Zoro #
- G123410554
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 24800 lb
- Fastener Finish
- Plain
- Pin Item
- Type H Grooved Pin
- Rockwell Hardness
- 94 HRB
- Material Grade
- 300
- Basic Material
- 300 Stainless Steel
- Standards
- ASME B18.8.2
Dimensions
- Overall Length
- 1 in
- Pin Dia.
- 7/16 in
- Small End Dia.
- 0.4355 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.