Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, 300 Stainless Steel, 0.438 in Dia x 0.435 in Small End Dia x 2.500 in Length
- Mfr # GPS-0437-2500-H
- Zoro # G023408460
product price:Â
$
13.89
/ea
Sold in multiples of 100 for
$1,389.00
Key Features
Material Grade
300
Rockwell Hardness
94 HRB
Basic Material
300 Stainless Steel
Pin Item
Type H Grooved Pin
Standards
ASME B18.8.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPS-0437-2500-H
- Zoro #
- G023408460
- UPC #
- -
- Country of Origin
- United States
- Material Grade
- 300
- Rockwell Hardness
- 94 HRB
- Basic Material
- 300 Stainless Steel
- Pin Item
- Type H Grooved Pin
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 24800 lb
Dimensions
- Small End Dia.
- 0.4355 in
- Pin Dia.
- 7/16 in
- Overall Length
- 2-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.