Type H Grooved Pin, Alloy Steel, 0.062 in Dia x 0.061 in Small End Dia x 0.625 in Length
- Mfr # GPA-0062-0625-H
- Zoro # G823401456
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Small End Dia.
0.061 in
Pin Item
Type H Grooved Pin
Double Shear Strength (Lbs.)
720 lb
Fastener Finish
Plain
Rockwell Hardness
40 to 48 HRC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0062-0625-H
- Zoro #
- G823401456
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.061 in
- Overall Length
- 5/8 in
- Pin Dia.
- 1/16 in
Details
- Pin Item
- Type H Grooved Pin
- Double Shear Strength (Lbs.)
- 720 lb
- Fastener Finish
- Plain
- Rockwell Hardness
- 40 to 48 HRC
- Standards
- ASME B18.8.2
- Basic Material
- Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.