Shop HUYETT
See all product information
Create Account
Type H Grooved Pin, Alloy Steel, 0.062 in Dia x 0.061 in Small End Dia x 0.750 in Length
- Mfr # GPA-0062-0750-H
- Zoro # G623401045
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Small End Dia.
0.061 in
Basic Material
Alloy Steel
Standards
ASME B18.8.2
Fastener Finish
Plain
Pin Dia.
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0062-0750-H
- Zoro #
- G623401045
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.061 in
- Pin Dia.
- 1/16 in
- Overall Length
- 3/4 in
Details
- Basic Material
- Alloy Steel
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 720 lb
- Rockwell Hardness
- 40 to 48 HRC
- Pin Item
- Type H Grooved Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.