Type H Grooved Pin, Alloy Steel, 0.062 in Dia x 0.061 in Small End Dia x 0.875 in Length
- Mfr # GPA-0062-0875-H
- Zoro # G723401082
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Standards
ASME B18.8.2
Basic Material
Alloy Steel
Fastener Finish
Plain
Double Shear Strength (Lbs.)
720 lb
Pin Item
Type H Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0062-0875-H
- Zoro #
- G723401082
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7/8 in
- Pin Dia.
- 1/16 in
- Small End Dia.
- 0.061 in
Details
- Standards
- ASME B18.8.2
- Basic Material
- Alloy Steel
- Fastener Finish
- Plain
- Double Shear Strength (Lbs.)
- 720 lb
- Pin Item
- Type H Grooved Pin
- Rockwell Hardness
- 40 to 48 HRC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.