Type H Grooved Pin, Alloy Steel, 0.250 in Dia x 0.248 in Small End Dia x 1.500 in Length
- Mfr # GPA-0250-1500-H
- Zoro # G123405239
product price:Â
$
2.99
/ea
Sold in multiples of 100 for
$299.00
Key Features
Double Shear Strength (Lbs.)
11500 lb
Pin Item
Type H Grooved Pin
Standards
ASME B18.8.2
Pin Dia.
1/4 in
Small End Dia.
0.248 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPA-0250-1500-H
- Zoro #
- G123405239
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 1/4 in
- Small End Dia.
- 0.248 in
- Overall Length
- 1-1/2 in
Details
- Double Shear Strength (Lbs.)
- 11500 lb
- Pin Item
- Type H Grooved Pin
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Basic Material
- Alloy Steel
- Rockwell Hardness
- 40 to 48 HRC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.