Type U Grooved Pin, 300 Stainless Steel, 0.062 in Dia x 0.061 in Small End Dia x 0.625 in Length
- Mfr # GPS-0062-0625-U
- Zoro # G223402596
product price:Â
$
1.55
/ea
Sold in multiples of 100 for
$155.00
Key Features
Basic Material
300 Stainless Steel
Pin Dia.
1/16 in
Fastener Finish
Plain
Material Grade
300
Small End Dia.
0.061 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0062-0625-U
- Zoro #
- G223402596
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 1/16 in
- Overall Length
- 5/8 in
- Small End Dia.
- 0.061 in
Details
- Basic Material
- 300 Stainless Steel
- Fastener Finish
- Plain
- Material Grade
- 300
- Double Shear Strength (Lbs.)
- 540 lb
- Standards
- ASME B18.8.2
- Pin Item
- Type U Grooved Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.