Type U Grooved Pin, 300 Stainless Steel, 0.062 in Dia x 0.061 in Small End Dia x 1.000 in Length
- Mfr # GPS-0062-1000-U
- Zoro # G423401184
product price:Â
$
1.65
/ea
Sold in multiples of 100 for
$165.00
Key Features
Small End Dia.
0.061 in
Double Shear Strength (Lbs.)
540 lb
Fastener Finish
Plain
Pin Item
Type U Grooved Pin
Basic Material
300 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0062-1000-U
- Zoro #
- G423401184
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Small End Dia.
- 0.061 in
- Overall Length
- 1 in
- Pin Dia.
- 1/16 in
Details
- Double Shear Strength (Lbs.)
- 540 lb
- Fastener Finish
- Plain
- Pin Item
- Type U Grooved Pin
- Basic Material
- 300 Stainless Steel
- Standards
- ASME B18.8.2
- Material Grade
- 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.