Shop HUYETT
See all product information
Create Account
Type U Grooved Pin, 300 Stainless Steel, 0.094 in Dia x 0.092 in Small End Dia x 0.625 in Length
- Mfr # GPS-0093-0625-U
- Zoro # G123405406
product price:Â
$
2.15
/ea
Sold in multiples of 10000 for
$21,500.00
Key Features
Pin Item
Type U Grooved Pin
Double Shear Strength (Lbs.)
1240 lb
Standards
ASME B18.8.2
Pin Dia.
3/32 in
Fastener Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPS-0093-0625-U
- Zoro #
- G123405406
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Dia.
- 3/32 in
- Small End Dia.
- 0.0923 in
- Overall Length
- 5/8 in
Details
- Pin Item
- Type U Grooved Pin
- Double Shear Strength (Lbs.)
- 1240 lb
- Standards
- ASME B18.8.2
- Fastener Finish
- Plain
- Material Grade
- 300
- Basic Material
- 300 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.