Shop HUYETT
See all product information
Create Account
Type U Grooved Pin, Alloy Steel, 0.125 in Dia x 0.123 in Small End Dia x 0.625 in Length
- Mfr # GPA-0125-0625-U
- Zoro # G823409698
product price:Â
$
1.19
/ea
Sold in multiples of 100 for
$119.00
Key Features
Rockwell Hardness
40 to 48 HRC
Fastener Finish
Plain
Small End Dia.
0.123 in
Standards
ASME B18.8.2
Pin Item
Type U Grooved Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPA-0125-0625-U
- Zoro #
- G823409698
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- 40 to 48 HRC
- Fastener Finish
- Plain
- Standards
- ASME B18.8.2
- Pin Item
- Type U Grooved Pin
- Basic Material
- Alloy Steel
- Double Shear Strength (Lbs.)
- 2820 lb
Dimensions
- Overall Length
- 5/8 in
- Small End Dia.
- 0.123 in
- Pin Dia.
- 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.